- Radial Shaft Seal
- 32 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 32 mm |
| Weight | 0.096 LB |
| EAN or UPC | 7316572545836 |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 32 mm |
| Weight | 0.096 LB |
| EAN or UPC | 7316572545836 |