- Radial Shaft Seal
- 32 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 32 mm |
| Housing Bore Dia. | 52 mm |
| Construction | HMSA7 |
| Temperature Range [Max] | 325 °F |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Temp Description | w/CW Helix |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Silicone |
| Temperature Range [Min] | -100 °F |
| Seal Application | Light Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Weight | 0.054 LB |
| EAN or UPC | 85311260060 |

