- Radial Shaft Seal
- 32 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 32 mm |
| Housing Bore Dia. | 50 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572544037 |
| Shaft Dia. | 32 mm |
| Housing Bore Dia. | 50 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572544037 |