- Radial Shaft Seal
- 32 mm Shaft Diameter
- 48 mm Housing Bore Diameter
- 5 mm Width
| Shaft Dia. | 32 mm |
| Housing Bore Dia. | 48 mm |
| Inch/Metric | Metric |
| Weight | 0.084 LB |
| EAN or UPC | 85311287746 |
| Shaft Dia. | 32 mm |
| Housing Bore Dia. | 48 mm |
| Inch/Metric | Metric |
| Weight | 0.084 LB |
| EAN or UPC | 85311287746 |