- Radial Shaft Seal
- 32 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 6 mm Width
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Weight | 0.034 LB |
| EAN or UPC | 7316572549667 |
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Weight | 0.034 LB |
| EAN or UPC | 7316572549667 |