- Radial Shaft Seal
- 837.69 mm Shaft Diameter
- 881.08 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 837.69 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 881.08 mm |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Weight | 15.945 LB |
| EAN or UPC | 85311144964 |

