- Radial Bearing Type
- Multi Rows
- 360 mm Inside Diameter
- 480 mm Outside Diameter
- 76 mm Width
| I.D. | 360 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 480 mm |
| Inside Dia. | 360 mm |
| Outside Dia. | 480 mm |
| Rows of Balls | Multi |
| Weight | 117.507 LB |
| EAN or UPC | 7316574597222 |

