- Radial Bearing Type
- Single Row
- 240 mm Inside Diameter
- 320 mm Outside Diameter
- 54.27 mm Width
| Bearing Type | Radial |
| Inside Dia. | 240 mm |
| Outside Dia. | 320 mm |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Rows of Balls | Single |
| Weight | 24.498 LB |
| EAN or UPC | 7316571675107 |

