- Radial Shaft Seal
- 831.85 mm Shaft Diameter
- 908.05 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Housing Bore Dia. | 908.05 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Shaft Dia. | 831.85 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Weight | 16.265 LB |
| EAN or UPC | 85311144933 |

