- Radial Shaft Seal
- 831.85 mm Shaft Diameter
- 898.53 mm Housing Bore Diameter
- 50.8 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Housing Bore Dia. | 898.53 mm |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Temp Description | w/4 Lugs |
| Shaft Dia. | 831.85 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 16.145 LB |
| EAN or UPC | 85311144902 |

