- Radial Shaft Seal
- 831.85 mm Shaft Diameter
- 898.53 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 898.53 mm |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Shaft Dia. | 831.85 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Weight | 16.145 LB |
| EAN or UPC | 85311144872 |

