
- Radial Shaft Seal
- 325 mm Shaft Diameter
- 368 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Shaft Dia. | 325 mm |
Housing Bore Dia. | 368 mm |
Lip Type | Non-Split |
Weight | 2.864 LB |
EAN or UPC | 85311222181 |

Inch/Metric | Metric |
Shaft Dia. | 325 mm |
Housing Bore Dia. | 368 mm |
Lip Type | Non-Split |
Weight | 2.864 LB |
EAN or UPC | 85311222181 |