- Radial Shaft Seal
- 325 mm Shaft Diameter
- 365 mm Housing Bore Diameter
- 16 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 365 mm |
| Weight | 4.741 LB |
| EAN or UPC | 85311455473 |
| Lip Type | Non-Split |
| Shaft Dia. | 325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 365 mm |
| Weight | 4.741 LB |
| EAN or UPC | 85311455473 |