- Radial Shaft Seal
- 825.5 mm Shaft Diameter
- 876.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/6 Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 876.3 mm |
| Pressure | 10 psi |
| Shaft Dia. | 825.5 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Weight | 15.892 LB |
| EAN or UPC | 85311144681 |

