- Radial Shaft Seal
- 82.55 mm Shaft Diameter
- 114.3 mm Housing Bore Diameter
- 7.95 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Construction | X15 |
| Spring Material | None |
| Lip Type | External Lip Seal w/Spring |
| Lip Style | External |
| Housing Bore Dia. | 114.3 mm |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 82.55 mm |
| Seal Application | External Lip Seal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Weight | 0.261 LB |
| EAN or UPC | 85311031271 |

