- Radial Shaft Seal
- 82.55 mm Shaft Diameter
- 113.49 mm Housing Bore Diameter
- 8 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Lip Material | Nitrile |
| Pressure | 5 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Shaft Dia. | 82.55 mm |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Housing Bore Dia. | 113.49 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | X4 |
| Spring Material | None |
| Weight | 0.521 LB |
| EAN or UPC | 85311031264 |

