- Radial Shaft Seal
- 82.55 mm Shaft Diameter
- 107.92 mm Housing Bore Diameter
- 19.05 mm Width
| Temperature Range [Max] | 200 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Lip Material | Leather, Felt |
| Housing Bore Dia. | 107.92 mm |
| Lip Type | Dual Lip w/One Spring |
| Construction | F1 |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 5 psi |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 82.55 mm |
| Weight | 0.514 LB |
| EAN or UPC | 85311031196 |

