- Radial Shaft Seal
- 822.325 mm Shaft Diameter
- 873.125 mm Housing Bore Diameter
- 25.4 mm Width
| Lip Type | Split |
| Shaft Dia. | 822.325 mm |
| Housing Bore Dia. | 873.125 mm |
| Inch/Metric | Metric |
| Weight | 8.462 LB |
| EAN or UPC | 85311305907 |
| Lip Type | Split |
| Shaft Dia. | 822.325 mm |
| Housing Bore Dia. | 873.125 mm |
| Inch/Metric | Metric |
| Weight | 8.462 LB |
| EAN or UPC | 85311305907 |