- Radial Shaft Seal
- 82 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 82 mm |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Weight | 0.152 LB |
| EAN or UPC | 85311286824 |
| Shaft Dia. | 82 mm |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Weight | 0.152 LB |
| EAN or UPC | 85311286824 |