- Radial Shaft Seal
- 82 mm Shaft Diameter
- 98 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 98 mm |
| Shaft Dia. | 82 mm |
| Inch/Metric | Metric |
| Weight | 0.152 LB |
| EAN or UPC | 85311287449 |
| Housing Bore Dia. | 98 mm |
| Shaft Dia. | 82 mm |
| Inch/Metric | Metric |
| Weight | 0.152 LB |
| EAN or UPC | 85311287449 |