- 110 mm ID x 200 mm OD x 2 3/4" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 69.850 mm |
| Contact Angle | 30° |
| Inner Ring Width | 2 3/4 in |
| I.D. | 110 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Origin | Double Row Deep Groove |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Capacity | Maximum Capacity |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| icNumber | 7698807 |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Limiting Speed | 2800 rpm |
| Cage Material | Steel |
| Bearing Design | Converging Angle Design |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| O.D. | 200 mm |
| Enclosure | Open |
| Outer Ring Width | 2 3/4 in |
| Lubricant | Oil Preservative |
| Material | Steel |
| Seal Material | None |
| Weight | 20.43 LB |
| EAN or UPC | 7316577004123 |

