- Radial Bearing Type
- Single Row
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 31.22 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Inside Dia. | 60 mm |
| Outside Dia. | 110 mm |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Weight | 2.628 LB |
| EAN or UPC | 7316572872772 |

