- 55 mm ID x 100 mm OD x 26.75 mm Overall Width
- Class 2 (Standard) Tolerance
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| I.D. | 55 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 100 mm |
| Cone Width | 25 mm |
| Cup Width | 21 mm |
| Cone/Cup | Cup/Cone |
| Weight | 1.81 LB |
| EAN or UPC | 7316577005885 |

