- Radial Bearing Type
- Single Row
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 24.25 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| I.D. | 35 mm |
| Outside Dia. | 72 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Bearing Style | Complete Bearing |
| O.D. | 72 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Inside Dia. | 35 mm |
| Material | Steel |
| Lubricant | Solid Oil |
| Weight | 1.025 LB |
| EAN or UPC | 7316570614350 |

