- 100 mm ID x 180 mm OD x 2 3/8" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
| Locking Device | No Locking Device |
| Bearing Design | Converging Angle Design |
| Outer Ring Width | 2 3/8 in |
| Dynamic Load Rating | 40050 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 37350 lbf |
| Lubricant | Oil Preservative |
| O.D. | 180 mm |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Series | 322 |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| I.D. | 100 mm |
| Inner Ring Width | 2 3/8 in |
| No. in Set | Single Bearing |
| Limiting Speed | 3200 rpm |
| Material | Steel |
| Width | 60.325 mm |
| Preload Level | None |
| Cage Type | Metal |
| Seal Material | None |
| Flush Ground | No |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Contact Angle | 30° |
| Capacity | Standard Capacity |
| Weight | 12.522 LB |
| EAN or UPC | 7316570044669 |

