- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 60.3 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Bearing Type | Angular Contact Radial |
| Rows of Balls | Multi |
| I.D. | 100 mm |
| Width | 60.300 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Cage Material | Bearing Steel |
| O.D. | 180 mm |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Series | 322 |
| Lubricant | Solid oil |
| O.D. Type | Cylindrical |
| Weight | 13.001 LB |
| EAN or UPC | 7316572077856 |

