- 90 mm ID x 160 mm OD x 2 1/16" Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | C3 Axial Clearance |
| Capacity | Maximum Capacity |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Bearing Design | Converging Angle Design |
| Enclosure | Shield On One Side |
| Rows of Balls | Double |
| Dynamic Load Rating | 34000 lbf |
| Static Load Rating [Max] | 43400 lbf |
| icNumber | 7702367 |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | N/A |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Contact Angle | 30 Degree |
| O.D. | 6.3 in, 160 mm |
| Cage Type | Metal |
| Inner Ring Width | 2.05 in, 52 mm |
| Series | 322 |
| Limiting Speed - Oil | 3400 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.06 in, 52.39 mm |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 2400 rpm |
| Origin | Double Row Deep Groove |
| Lubricant | Oil Preservative |
| I.D. | 3.54 in, 90 mm |
| Seal Material | Tinplate |
| Ball Material | Steel |
| Outer Ring Width | 2.05 in, 52 mm |
| Weight | 8.733 LB |
| EAN or UPC | 7316573934455 |

