- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Angular Contact Radial |
| O.D. | 160 mm |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| I.D. | 90 mm |
| Flush Ground | No |
| Series | 322 |
| Inner Ring Width | 2.05 in, 52 mm |
| Outer Ring Width | 2.05 in, 52 mm |
| Width | 52.400 mm |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Lubricant | Solid oil |
| Weight | 8.411 LB |
| EAN or UPC | 7316574165964 |

