- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| O.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Series | 322 |
| Inner Ring Width | 1.73 in, 44 mm |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| I.D. | 3.15 in, 80 mm |
| Width | 1.75 in, 44.45 mm |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 1.73 in, 44 mm |
| Weight | 5.633 LB |
| EAN or UPC | 7316573934448 |

