- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 1.75 in, 44.45 mm |
| No. in Set | Single Bearing |
| Precision | Standard |
| Material | Steel |
| Cage Type | Metal |
| Enclosure | Open |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Contact Angle | 30° |
| Cage Material | Steel |
| Flush Ground | No |
| Series | 322 |
| Lubricant | Oil Preservative |
| I.D. | 80 mm |
| Bearing Design | Converging Angle Design |
| Limiting Speed - Sealed | N/A |
| Dynamic Load Rating | 28800 lbf |
| O.D. | 140 mm |
| Bearing Type | Angular Contact |
| Inner Ring Width | 1 3/4 in |
| Origin | Double Row Deep Groove |
| icNumber | 7697260 |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Outer Ring Width | 1 3/4 in |
| Limiting Speed - Grease | 2800 rpm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 36000 lbf |
| Limiting Speed - Oil | 3800 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| O.D. Type | Straight |
| Capacity | Maximum Capacity |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Weight | 5.604 LB |
| EAN or UPC | 7316573934103 |

