- 80 mm ID x 140 mm OD x 1 3/4" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
| Preload Level | None |
| I.D. | 80 mm |
| Limiting Speed | 4300 rpm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Width | 44.450 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Enclosure | Open |
| Inner Ring Width | 1 3/4 in |
| Series | 322 |
| Rows of Balls | Double |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Origin | Double Row Deep Groove |
| Cage Type | Metal |
| Bearing Design | Converging Angle Design |
| Dynamic Load Rating | 23850 lbf |
| Seal Material | None |
| Outer Ring Width | 1 3/4 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Flush Ground | No |
| O.D. | 140 mm |
| Contact Angle | 30° |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 21375 lbf |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Weight | 5.307 LB |
| EAN or UPC | 7316570816327 |

