- Angular Contact Radial Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 44.4 mm Width
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| O.D. | 140 mm |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Lubricant | Solid oil |
| Outer Ring Width | 1.73 in, 44 mm |
| Series | 322 |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Contact Angle | 30 Degree |
| I.D. | 80 mm |
| Width | 44.400 mm |
| Inner Ring Width | 1.73 in, 44 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Angular Contact Radial |
| Weight | 5.307 LB |
| EAN or UPC | 7316572837610 |

