- 75 mm ID x 130 mm OD x 1 5/8" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Lubricant | Polyurea Base |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Bearing Design | Converging Angle Design |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Contact Angle | 30° |
| Limiting Speed - Grease | 3200 rpm |
| Series | 322 |
| Material | Steel |
| O.D. | 130 mm |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 24300 lbf |
| Cage Material | Steel |
| Precision | Standard |
| Bore Type | Round Bore |
| Limiting Speed - Sealed | 3200 rpm |
| No. in Set | Single Bearing |
| Outer Ring Width | 1 5/8 in |
| Inner Ring Width | 1.61 in, 41 mm |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 30800 lbf |
| I.D. | 75 mm |
| Limiting Speed - Oil | 4300 rpm |
| icNumber | 7697903 |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Seal Material | Metal |
| Capacity | Maximum Capacity |
| Preload Level | None |
| Width | 1.63 in, 41.28 mm |
| Flush Ground | No |
| Radial Internal Clearance | Normal |
| Weight | 5.007 LB |
| EAN or UPC | 7316573934424 |

