- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.63 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| Inner Ring Width | 1.61 in, 41 mm |
| Width | 1.63 in, 41.28 mm |
| O.D. | 5.12 in, 130 mm |
| O.D. Type | Cylindrical |
| I.D. | 2.95 in, 75 mm |
| Series | 322 |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.61 in, 41 mm |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Weight | 4.215 LB |
| EAN or UPC | 7316570924206 |

