- 75 mm ID x 130 mm OD x 1 5/8" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | C3 Axial Clearance |
| Dynamic Load Rating | 21500 lbf |
| Width | 1.63 in, 41.28 mm |
| Inner Ring Width | 1.61 in, 41 mm |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| icNumber | 7700415 |
| I.D. | 2.95 in, 75 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Static Load Rating [Max] | 19800 lbf |
| O.D. | 5.12 in, 130 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Temperature Range [Max] | 284 °F |
| Contact Angle | 30 Degree |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3200 rpm |
| Outer Ring Width | 1.61 in, 41 mm |
| Locking Device | No Locking Device |
| Series | 322 |
| Temperature Range [Min] | -22 °F |
| Bearing Design | Converging Angle Design |
| Enclosure | Shield On Both Sides |
| Material | Bearing Steel |
| Limiting Speed - Oil | 4300 rpm |
| Origin | Double Row Deep Groove |
| Flush Ground | No |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 3200 rpm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Weight | 4.089 LB |
| EAN or UPC | 7316573930709 |

