- 70 mm ID x 125 mm OD x 1 9/16" Wide
- Open w/Snap Ring (None)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. in Set | Single Bearing |
| O.D. | 4.92 in, 125 mm |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Enclosure | Open |
| Inner Ring Width | 1.54 in, 39 mm |
| Locating | Snap Ring Fitted |
| Limiting Speed - Grease | 3200 rpm |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Width | 1.56 in, 39.69 mm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 3200 rpm |
| Dynamic Load Rating | 22700 lbf |
| Bearing Design | Converging Angle Design |
| I.D. | 2.76 in, 70 mm |
| icNumber | 7699721 |
| Capacity | Maximum Capacity |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 4300 rpm |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Flush Ground | No |
| Contact Angle | 30 Degree |
| Rows of Balls | Double |
| Series | 322 |
| Snap Ring | With Snap Ring |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.54 in, 39 mm |
| Static Load Rating [Max] | 28100 lbf |
| Lubricant | Oil Preservative |
| Weight | 4.215 LB |
| EAN or UPC | 7316573934400 |

