- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Width | 1.56 in, 39.69 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | C3 Axial Clearance |
| O.D. | 4.92 in, 125 mm |
| Flush Ground | No |
| Inner Ring Width | 1.54 in, 39 mm |
| Series | 322 |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Contact Angle | 30 Degree |
| Outer Ring Width | 1.54 in, 39 mm |
| I.D. | 2.76 in, 70 mm |
| Bore Type | Cylindrical |
| Weight | 4.128 LB |
| EAN or UPC | 7316573934387 |

