
- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
Bearing Type | Unmounted, Angular Contact |
Material | Bearing Steel |
Width | 1.56 in, 39.69 mm |
Weight | 4.214 LB |
EAN or UPC | 7316572473900 |
