
- 65 mm ID x 120 mm OD x 1 1/2" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
Static Load Rating [Max] | 16500 lbf |
Bore Type | Cylindrical |
Origin | Double Row Deep Groove |
Temperature Range [Min] | -22 °F |
Material | Bearing Steel |
icNumber | 7700411 |
Inch/Metric | Metric |
Seal Material | Tinplate |
Seal Type | Non-Contacting Seal |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Width | 1.5 in, 38.1 mm |
Flush Ground | No |
Limiting Speed - Oil | 4800 rpm |
Bearing Type | Unmounted, Angular Contact |
Rows of Balls | Double |
Preload Level | C3 Axial Clearance |
Outer Ring Width | 1.5 in, 38 mm |
Contact Angle | 30 Degree |
Bearing Design | Converging Angle Design |
Enclosure | Shield On Both Sides |
Precision | Standard |
Lubricant | Grease |
Locking Device | No Locking Device |
Limiting Speed - Grease | 3600 rpm |
Precision Level | Standard (ABEC 1) |
Capacity | Standard Capacity |
Cage Material | Bearing Steel |
Temperature Range [Max] | 284 °F |
Ball Material | Steel |
O.D. | 4.72 in, 120 mm |
Snap Ring | No Snap Ring |
Series | 322 |
Dynamic Load Rating | 18100 lbf |
No. in Set | Single Bearing |
O.D. Type | Cylindrical |
Cage Type | Metal |
I.D. | 2.56 in, 65 mm |
Inner Ring Width | 1.5 in, 38 mm |
Radial Internal Clearance | C3 |
Limiting Speed - Sealed | 3600 rpm |
Weight | 3.497 LB |
EAN or UPC | 7316573931294 |
