- Radial Shaft Seal
- 815.98 mm Shaft Diameter
- 866.78 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 866.78 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Shaft Dia. | 815.98 mm |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 12.682 LB |
| EAN or UPC | 85311144407 |

