- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 116.6 mm Outer Diameter
- 36.5 mm Width
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Outer Ring Width | 1.42 in, 36 mm |
| Static Load Rating [Max] | 19800 lbf |
| Inch/Metric | Metric |
| I.D. | 2.36 in, 60 mm |
| icNumber | 7699720 |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Inner Ring Width | 1.42 in, 36 mm |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| Series | 322 |
| O.D. | 4.33 in, 110 mm |
| Rows of Balls | Multi |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 5000 rpm |
| Cage Type | Metal |
| Snap Ring | With Snap Ring |
| Limiting Speed - Grease | 3800 rpm |
| Dynamic Load Rating | 17600 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Limiting Speed - Sealed | 3800 rpm |
| Lubricant | Grease |
| Precision | Standard |
| Bore Type | Cylindrical |
| Width | 1.44 in, 36.51 mm |
| Locking Device | No Locking Device |
| Preload Level | Normal Axial Clearance |
| Bearing Design | Converging Angle Design |
| Locating | Snap Ring Fitted |
| Weight | 2.976 LB |
| EAN or UPC | 7316573946168 |

