- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Dynamic Load Rating | 11475 lbf |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Material | Steel |
| Preload Level | None |
| Cage Type | Plastic |
| Bore Type | Round Bore |
| Precision | Standard |
| Rows of Balls | Double |
| Outer Ring Width | 1 3/16 in |
| Locking Device | No Locking Device |
| icNumber | 7696317 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Series | 322 |
| Ball Material | Steel |
| Cage Material | Plastic |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 8775 lbf |
| Bearing Design | Converging Angle Design |
| O.D. | 90 mm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Contact Angle | 32° |
| Flush Ground | No |
| I.D. | 50 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.18 in, 30 mm |
| Seal Material | None |
| Width | 30.163 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Weight | 1.521 LB |
| EAN or UPC | 7316577045218 |

