- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Flush Ground | No |
| Width | 1.19 in, 30.16 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 7000 rpm |
| Inner Ring Width | 1.18 in, 30 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.18 in, 30 mm |
| Preload Level | C3 Axial Clearance |
| I.D. | 1.97 in, 50 mm |
| O.D. | 3.54 in, 90 mm |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Bearing Type | Angular Contact |
| Bore Type | Cylindrical |
| Series | 322 |
| Weight | 1.551 LB |
| EAN or UPC | 7316571557052 |

