- Radial Shaft Seal
- 320 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 30 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 320 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Weight | 5.399 LB |
| EAN or UPC | 85311172318 |

