- Radial Shaft Seal
- 320 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 28 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Housing Bore Dia. | 380 mm |
| Weight | 4.488 LB |
| EAN or UPC | 85311286572 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Housing Bore Dia. | 380 mm |
| Weight | 4.488 LB |
| EAN or UPC | 85311286572 |