- Radial Shaft Seal
- 320 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Weight | 5.399 LB |
| EAN or UPC | 85311183932 |
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Weight | 5.399 LB |
| EAN or UPC | 85311183932 |