- Radial Shaft Seal
- 320 mm Shaft Diameter
- 360 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 360 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Weight | 7.299 LB |
| EAN or UPC | 85311384780 |
| Housing Bore Dia. | 360 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 320 mm |
| Weight | 7.299 LB |
| EAN or UPC | 85311384780 |