
- Radial Shaft Seal
- 320 mm Shaft Diameter
- 360 mm Housing Bore Diameter
- 18 mm Width
Housing Bore Dia. | 360 mm |
Shaft Dia. | 320 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Weight | 3.037 LB |
EAN or UPC | 85311228633 |

Housing Bore Dia. | 360 mm |
Shaft Dia. | 320 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Weight | 3.037 LB |
EAN or UPC | 85311228633 |