
- Radial Shaft Seal
- 319.989 mm Shaft Diameter
- 360.299 mm Housing Bore Diameter
- 18.008 mm Width
Lip Type | Non-Split |
Shaft Dia. | 319.989 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 360.299 mm |
Weight | 2.523 LB |
EAN or UPC | 85311396332 |

Lip Type | Non-Split |
Shaft Dia. | 319.989 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 360.299 mm |
Weight | 2.523 LB |
EAN or UPC | 85311396332 |