- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 30.2 mm Width
| Inner Ring Width | 1.18 in, 30 mm |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| O.D. | 85 mm |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Ring Style | One-Piece |
| Type | 2-Point |
| Tolerance | Class 6 (P6) |
| Axial Internal Clearance | Group N |
| I.D. | 45 mm |
| Outer Ring Width | 1.18 in, 30 mm |
| Flush Ground | No |
| Width | 30.200 mm |
| Bore Type | Cylindrical |
| Enclosure | Double Shielded |
| Lubricant | Grease |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Multi |
| Contact Angle | 30 Degree |
| Series | 322 |
| Material | Steel |
| Weight | 1.455 KG |
| EAN or UPC | 7316570367836 |

